Zoro Homepage

Auto Release Venturi Rh Ball Mt 3/8 Npt

  • Mfr # CPI-VSA-ARVR-B112-U38

  • Zoro # G1195078


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Base Material
Aluminum
Air Consumed @ 60 PSIG
1.4 scfm
Air Inlet Connection Size
1/8 in
Maximum Inlet Pressure
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPI-VSA-ARVR-B112-U38
Zoro #
G1195078
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Connection Size
1/8 in
Base Diameter
28 1/2 mm

Details

Item
Auto Release Venturi Rh Ball Mt 3/8 Npt
Housing Material
Aluminum
Base Material
Aluminum
Air Consumed @ 60 PSIG
1.4 scfm
Maximum Inlet Pressure
60 psi
Air Inlet Type
NPT
Air Inlet Gender
Male

Description

Auto Release Venturi Rh Ball Mt 3/8 Npt, Air Inlet Connection Size 1/8 in, Maximum Inlet Pressure 60 psi, Air Inlet Type NPT, Air Inlet Gender Male, Air Consumed @ 60 PSIG 1.4 scfm, Base Diameter 28 1/2 mm, Base Material Aluminum, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.