Auto Release Venturi Rh Ball Mt G3/8
Mfr # CPI-VSA-ARVR-B112-G38
Zoro # G1195087
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Air Consumed @ 60 PSIG
1.4 scfm
Housing Material
Aluminum
Base Material
Aluminum
Maximum Inlet Pressure
60 psi
Air Inlet Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPI-VSA-ARVR-B112-G38
Zoro #
G1195087
UPC #
-
Country of Origin
United States
Dimensions
Air Inlet Connection Size
1/8 in
Base Diameter
28 1/2 mm
Details
Item
Auto Release Venturi Rh Ball Mt G3/8
Air Consumed @ 60 PSIG
1.4 scfm
Housing Material
Aluminum
Base Material
Aluminum
Maximum Inlet Pressure
60 psi
Air Inlet Type
NPT
Air Inlet Gender
Male
Description
Auto Release Venturi Rh Ball Mt G3/8, Air Inlet Connection Size 1/8 in, Maximum Inlet Pressure 60 psi, Air Inlet Type NPT, Air Inlet Gender Male, Air Consumed @ 60 PSIG 1.4 scfm, Base Diameter 28 1/2 mm, Base Material Aluminum, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.