Zoro Homepage

Base Model Rua-142M Pneumatic

  • Mfr # RUA-142M-P

  • Zoro # G1164871


product price: $3,221.99
/ea
Free Shipping & Returns

Key Features

Product Type
Base Model Rua-142M Pneumatic
Spring Assist
Spring Assist
Overall Width
140 mm
Repeatability
+/-0.03 mm
Maximum Operating Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUA-142M-P
Zoro #
G1164871
UPC #
-
Country of Origin
France

Dimensions

Overall Width
140 mm
Overall Height
107 mm
Maximum Finger Length
228 mm
Inlet Size
1/4 in

Details

Item
Base Model Rua-142M Pneumatic
Product Type
Base Model Rua-142M Pneumatic
Spring Assist
Spring Assist
Repeatability
+/-0.03 mm
Maximum Operating Temperature
150 Degrees C
Air Inlet Type
G
Series
RUA
Total Stroke
35.2 Degrees
Accuracy
+/-0.08 mm
Total Rated Grip Force @ 100 psi
3,941 N
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
Minimum Operating Pressure
2 bar
Gripper Rotation
17.6 Degrees
Weight
4.1 kg
Stroke Adjustment Increment
17.6 Degrees
Displacement
215 cc
IP Rating
IP54
Maximum Actuation Time
0.6 sec
System of Measurement
Metric
Seal Material
Viton
Stroke Adjustability
Adjustable

Description

Base Model Rua-142M Pneumatic, Series RUA, Total Stroke 35.2 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 140 mm, Overall Height 107 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 17.6 Degrees , IP Rating IP54, Gripper Rotation 17.6 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/4 in, Air Inlet Type G, Weight 4.1 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,941 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.