Cap
Mfr # RPW-500-104
Zoro # G1162555
product price: $29.99
/eaKey Features
Product Type
Cap
Compatible with Series
RPW
Overall Width
2 1/4 in
Overall Length
2 5/8 in
Compatible with Manufacturer Model Number
RPW-500-1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPW-500-104
Zoro #
G1162555
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 1/4 in
Overall Length
2 5/8 in
Overall Height
1 1/4 in
Details
Item
Cap
Product Type
Cap
Compatible with Series
RPW
Compatible with Manufacturer Model Number
RPW-500-1
Material
Aluminum
Compatible Manufacturer Part Number
RPW-500-1
Compatible Manufacturer Model Number
RPW-500-1
For Use With Mfr. Model Number
RPW-500-1
Compatible with Manufacturer Model No.
RPW-500-1
Compatible with Mfr. Model No.
RPW-500-1
For Use with Mfr Model Number
RPW-500-1
Compatible Pump Manufacturer Part Number
RPW-500-1
Compatible Mfr. Model Number
RPW-500-1
Description
Cap, Product Type Cap, Compatible with Manufacturer Model Number RPW-500-1, Compatible with Series RPW, Compatible with Grainger Part Number 28WR21, 28WR29, 28WR30, Overall Length 2 5/8 in, Material Aluminum, Overall Height 1 1/4 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.