Zoro Homepage

Clamp 180 Arm 1000

  • Mfr # 1000

  • Zoro # G3121347


product price: $2,885.99
/ea
Free Shipping & Returns

Key Features

Features
90 Degrees Clamping Arm Position
Max. Input Air Pressure
6 bar
Arm Swing Angle
180 Degrees
Arm Length
228.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000
Zoro #
G3121347
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
228.60mm

Details

Item
Swing/Toggle Clamp
Features
90 Degrees Clamping Arm Position
Max. Input Air Pressure
6 bar
Arm Swing Angle
180 Degrees

Description

Swing/Toggle Clamp, Arm Length 228.60mm, Arm Swing Angle 180 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.