Zoro Homepage

Clamp

  • Mfr # 207-L

  • Zoro # G0682215


product price: $32.99
/ea

Key Features

Includes
Bolt Retainer to Hold Spindle
Features
Largest Selection of Arm and Mounting Options
Capacity
500 lb
Application
Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working
Material - Machining
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-L
Zoro #
G0682215
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.86 in
Overall Width
1.73 in
Tip Diameter
0.34 in
Overall Depth
6.93 in
Arm Length
3.48 in
Height Under Arm
1.25 in
Spindle Thread Size
M8
Fastener Thread Size
1/4 in

Details

Item
Straight Line Clamp
Includes
Bolt Retainer to Hold Spindle
Features
Largest Selection of Arm and Mounting Options
Capacity
500 lb
Application
Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working
Material - Machining
Steel
Includes Locking Handle
No
Holding Capacity - Maximum
500 lbf
Handle Orientation
Vertical
Accommodates Workpiece Variation
No
Body Material
Steel
Mounting Holes Center to Center - Long Side
1.25 in
Base Mounting Style
Flange
Mounting Holes Center to Center - Short Side
0.75 in
Arm Style
Solid Bar
Clamp Arm Opening Angle
99 Degrees
Handle Color
Red
Reflectivity
Reflective
Handle Material
Steel with Plastic Cover
Clamping Force
500 lb
Series
200 Series Hold Down

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 500 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 99 Degrees , Arm Length 3.48 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working, Body Material Steel, Clamping Force 500 lb, Fastener Thread Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.