Zoro Homepage

Clamp

  • Mfr # 235-USS

  • Zoro # G3220421


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Includes
Hex Head Spindle with Jam Nuts and Flanged Washers
Application
Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working
Features
Low Profile
Overall Width
2.26 in
Overall Length
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-USS
Zoro #
G3220421
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.26 in
Overall Length
10.7 in
Arm Length
4.16 in
Height Under Arm
1.75 in
Tip Diameter
0.67 in
Spindle Thread Size
M10
Fastener Thread Size
5/16 in
Overall Depth
2.56 in

Details

Item
Straight Line Clamp
Includes
Hex Head Spindle with Jam Nuts and Flanged Washers
Application
Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working
Features
Low Profile
Body Material
Stainless Steel
Base Mounting Style
Flange
Handle Orientation
Horizontal
Mounting Holes Center to Center - Long Side
1.63 in
Holding Capacity - Maximum
850 lbf
Mounting Holes Center to Center - Short Side
1.63 in
Accommodates Workpiece Variation
No
Includes Locking Handle
No
Arm Style
U-Bar
Clamp Arm Opening Angle
92 Degrees
Tip Material
Stainless Steel
Reflectivity
Reflective
Handle Material
Stainless Steel with Plastic Cover
Spindle Material
Stainless Steel
Clamping Force
850 lb
Handle Color
Red
Series
200 Series Hold Down

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 850 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 92 Degrees , Arm Length 4.16 in, Height Under Arm 1.75 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working, Body Material Stainless Steel, Clamping Force 850 lb, Fastener Thread Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.