Zoro Homepage

Clamp Straight-Line Action 607-Sq

  • Mfr # 607-SQ

  • Zoro # G3129841


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Application
Metalworking, Welding, Assembly And Light Machining Fixture
Overall Width
2.2 in
Overall Length
6.02 in
Holding Capacity - Maximum
800 lbf
Includes Spindle
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-SQ
Zoro #
G3129841
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.2 in
Overall Length
6.02 in
Plunger Height
0.69 in
Tip Diameter
1/2 in
Spindle Thread Size
5/16-18
Fastener Thread Size
1/4 in
Overall Depth
3.52 in
Arm Length
1.76 in
Height Under Arm
0.69 in

Details

Item
Clamp Straight-Line Action 607-Sq
Application
Metalworking, Welding, Assembly And Light Machining Fixture
Holding Capacity - Maximum
800 lbf
Includes Spindle
No
Handle Color
Red
Handle Orientation
Horizontal
Exerted Force : Applied Force - Pulling
64:1
Body Material
Steel
Plunger Travel1
1.63 in
Exerted Force : Applied Force - Pushing
37:1
Base Mounting Style
Flange
Includes Locking Handle
No
Plunger Thread
5/16-18
Locking Position
Extended, Retracted
Includes Mounting Nut
No
Requires Articulation
No
Accommodates Workpiece Variation
No
Mounting Holes Center to Center - Short Side
1.63 in
Plunger Shape
Square
Reflectivity
Reflective
Handle Material
Steel with Plastic Cover
Clamping Force
800 lb
Spindle Material
Steel
Tip Material
Steel
Recommended Spindle Manufacturer Model Number
207203
Mounting Holes Center to Center - Long Side
3.01 in
Series
600 Series Straight Line

Description

Clamp Straight-Line Action 607-Sq, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 800 lbf, Plunger Travel 1.63 in, Plunger Height 0.69 in, Plunger Thread 5/16-18, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.76 in, Body Material Steel, Clamping Force 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.