Fillister Screw, Preload, Ss, 9/16 Lg 1-72
Mfr # RPM-108
Zoro # G3144815
product price: $14.89
/eaKey Features
Product Type
Preload
Compatible with Manufacturer Model Number
RPM-1
Material
Stainless Steel
Overall Length
9/16 in
Compatible with Series
RPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPM-108
Zoro #
G3144815
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9/16 in
Details
Item
Fillister Screw,Preload,Ss,9/16 Lg 1-72
Product Type
Preload
Compatible with Manufacturer Model Number
RPM-1
Material
Stainless Steel
Compatible with Series
RPM
Compatible Manufacturer Part Number
RPM-1
Compatible Manufacturer Model Number
RPM-1
For Use With Mfr. Model Number
RPM-1
Compatible with Manufacturer Model No.
RPM-1
Compatible with Mfr. Model No.
RPM-1
For Use with Mfr Model Number
RPM-1
Compatible Pump Manufacturer Part Number
RPM-1
Compatible Mfr. Model Number
RPM-1
Description
Fillister Screw,Preload,Ss,9/16 Lg 1-72, Product Type Preload, Compatible with Manufacturer Model Number RPM-1, Compatible with Series RPM, Overall Length 9/16 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.