Fo-121/45 Foot Mount Plunger Clamp
Mfr # FO-121/45
Zoro # G3220248
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M6
Capacity
675 lb/3000 N
Material - Machining
Steel
Plunger Travel
45.00mm
Features
One-Hand or Two-Hand Operation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FO-121/45
Zoro #
G3220248
UPC #
-
Country of Origin
Czechia
Dimensions
Thread Size
M6
Tip Diameter
1/2 in
Height Under Arm
0.79 in
Overall Length
6.02 in
Overall Depth
2.68 in
Plunger Height
0.79 in
Arm Length
0.59 in
Details
Item
Straight Line Clamp
Capacity
675 lb/3000 N
Material - Machining
Steel
Plunger Travel
45.00mm
Features
One-Hand or Two-Hand Operation
Body Material
Steel
Application
Clamping
Holding Capacity - Maximum
675 lbf
Accommodates Workpiece Variation
No
Plunger Travel1
1.77 in
Base Mounting Style
Foot
Mounting Holes Center to Center - Long Side
2.05 in
Description
Straight Line Clamp, Base Mounting Style Foot, Holding Capacity - Maximum 675 lbf, Plunger Travel 1.77 in, Plunger Height 0.79 in, Application Clamping, Accommodates Workpiece Variation No, Arm Length 0.59 in, Body Material Steel, Height Under Arm 0.79 in, Mounting Holes Center to Center - Long Side 2.05 in, Overall Depth 2.68 in, Overall Length 6.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.