Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GHB-1340A LATHE W/TAK-13GH/BD

  • Mfr # 225-URSS

  • Zoro # G1897299


product price: $74.69
/ea

Key Features

Features
Clamp Supplied with Neoprene Spindle, Low profile, With Toggle Lock Plus
Includes
Flanged Washers, Spindle Assembly
Overall Height
1.8900"
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working
Distance Between Mount Holes
1.0000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-URSS
Zoro #
G1897299
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.09 in
Overall Height
1.8900"
Height Under Bar
1.29 in
Bar Length
2.6900"
Base Length
1-1/2"
Bar Width
1/2"
Base Width
1.3800"
Overall Depth
1.89 in
Overall Width
1.38 in
Height Under Arm
1.29 in
Arm Length
2.69 in

Details

Features
Clamp Supplied with Neoprene Spindle, Low profile, With Toggle Lock Plus
Includes
Flanged Washers, Spindle Assembly
Item
Hold-Down Clamp
Application
Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working
Distance Between Mount Holes
1.0000"
Bar Type
U-Bar
Base Type
Flange
Clamping Orientation
Horizonal
Base Material
Stainless Steel
Holding Capacity
500 lb
Handle Movement Angle
70 Degrees
Bar Opening Angle
92 Degrees
Mounting Holes Center to Center - Short Side
0.88 in
Tip Material
Stainless Steel
Base Mounting Style
Flange
Arm Style
U-Bar
Mounting Holes Center to Center - Long Side
1 in
Holding Capacity - Maximum
500 lbf
Clamp Arm Opening Angle
92 Degrees
Includes Locking Handle
Yes
Body Material
Stainless Steel
Accommodates Workpiece Variation
No
Handle Orientation
Horizontal

Description

Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 500 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 92 Degrees , Arm Length 2.69 in, Height Under Arm 1.29 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working, Body Material Stainless Steel, Includes Flanged Washers, Spindle Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.