Zoro Homepage

Gripper, Parallel, Direct Connect, Dbl-W

  • Mfr # DPDL-250M-200-V

  • Zoro # G3141260


product price: $6,563.99
/ea
Free Shipping & Returns

Key Features

Product Type
Gripper, Parallel, Direct Connect, Dbl-W
Seal Material
Viton
Weight
2.76 kg
Stroke Length
50.8 mm
Accuracy
+/-0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-250M-200-V
Zoro #
G3141260
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
50.8 mm
Inlet Size
1/8 in
Maximum Finger/Jaw Length
254 mm
Overall Length
79.3 mm
Overall Height
115.7 mm
Overall Width
193 mm

Details

Item
Gripper, Parallel, Direct Connect, Dbl-W
Product Type
Gripper, Parallel, Direct Connect, Dbl-W
Seal Material
Viton
Weight
2.76 kg
Accuracy
+/-0.08 mm
Operation Type
Synchronous
Air Inlet Type
NPT
Maximum Operating Temperature
150 Degrees C
System of Measurement
Metric
Minimum Operating Pressure
1.5 bar
Series
DPDL
Maximum Actuation Time
0.5 sec
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
1,779 N
Finger Mounting
End
IP Rating
IP66
Displacement
95.9 cc
Repeatability
+/-0.03 mm

Description

Gripper, Parallel, Direct Connect, Dbl-W, Series DPDL, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 79.3 mm, Overall Width 193 mm, Overall Height 115.7 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 2.76 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,779 N, IP Rating IP66, Seal Material Viton, Displacement 95.9 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.