Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, Parallel, Direct Connect, Dbl-W

  • Mfr # DPDS-088M-013-B-CR

  • Zoro # G1146936


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Product Type
Gripper, Parallel, Direct Connect, Dbl-W
Displacement
1.5 cc
Maximum Operating Temperature
80 Degrees C
Weight
0.23 kg
Maximum Actuation Time
0.2 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPDS-088M-013-B-CR
Zoro #
G1146936
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Overall Height
43.4 mm
Stroke Length
3.2 mm
Maximum Finger/Jaw Length
89 mm

Details

Item
Gripper, Parallel, Direct Connect, Dbl-W
Product Type
Gripper, Parallel, Direct Connect, Dbl-W
Displacement
1.5 cc
Maximum Operating Temperature
80 Degrees C
Weight
0.23 kg
Maximum Actuation Time
0.2 sec
Repeatability
+/-0.03 mm
Finger Mounting
Bottom
Total Rated Grip Force @ 100 psi
222 N
Maximum Operating Pressure
7 bar
Series
DPDS
Accuracy
+/-0.05 mm
System of Measurement
Metric
Seal Material
Buna-N
Operation Type
Synchronous
IP Rating
IP54
Minimum Operating Pressure
1.5 bar
Minimum Operating Temperature
-35 Degrees C

Description

Gripper, Parallel, Direct Connect, Dbl-W, Series DPDS, Stroke Length 3.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 43.4 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.23 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 1.5 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 89 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.