Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, Parallel, Direct Connect Dbl Wedg

  • Mfr # DPDL-175M-100-B-V

  • Zoro # G3141069


product price: $4,592.99
/ea
Free Shipping & Returns

Key Features

Product Type
Gripper,Parallel,Direct Connect Dbl Wedg
IP Rating
IP66
Operation Type
Synchronous
Series
DPDL
Accuracy
+/-0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-175M-100-B-V
Zoro #
G3141069
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Stroke Length
25.4 mm
Overall Height
100.2 mm
Maximum Finger/Jaw Length
152 mm

Details

Item
Gripper,Parallel,Direct Connect Dbl Wedg
Product Type
Gripper,Parallel,Direct Connect Dbl Wedg
IP Rating
IP66
Operation Type
Synchronous
Series
DPDL
Accuracy
+/-0.08 mm
Maximum Actuation Time
0.4 sec
Finger Mounting
Bottom
Displacement
35.2 cc
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
150 Degrees C
Weight
1.68 kg
Seal Material
Viton
System of Measurement
Metric
Minimum Operating Pressure
1.5 bar
Air Inlet Type
NPT
Repeatability
+/-0.03 mm
Total Rated Grip Force @ 100 psi
890 N
Minimum Operating Temperature
-30 Degrees C

Description

Gripper,Parallel,Direct Connect Dbl Wedg, Series DPDL, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 100.2 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.68 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 890 N, IP Rating IP66, Seal Material Viton, Displacement 35.2 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.