
Hold Down Action Clamp
Mfr # 503-MBLSC
Zoro # G0875519
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Application
Assembly, Checking Fixtures, Machining, Welding
Includes Locking Handle
No
Arm Style
Weldable
Accommodates Workpiece Variation
No
Handle Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
503-MBLSC
Zoro #
G0875519
UPC #
-
Country of Origin
Thailand
Dimensions
Arm Length
0.53 in
Height Under Arm
2.75 in
Details
Item
Hold-Down Clamp
Application
Assembly, Checking Fixtures, Machining, Welding
Includes Locking Handle
No
Arm Style
Weldable
Accommodates Workpiece Variation
No
Handle Orientation
Vertical
Tip Material
Alloy Steel
Clamp Arm Opening Angle
200 Degrees
Base Mounting Style
Swivel with Locking Spring Clip
Body Material
Alloy Steel
Holding Capacity - Maximum
1,500 lbf
Series
500 Series Hold Down
Description
Hold-Down Clamp, Base Mounting Style Swivel with Locking Spring Clip, Handle Orientation Vertical, Holding Capacity - Maximum 1,500 lbf, Arm Style Weldable, Tip Material Alloy Steel, Clamp Arm Opening Angle 200 Degrees , Arm Length 0.53 in, Height Under Arm 2.75 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Machining, Welding, Body Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.