Zoro Homepage

Hold Down Clamp

  • Mfr # 207-TU

  • Zoro # G3226496


product price: $43.15
/ea

Key Features

Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Application
Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Overall Length
3.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-TU
Zoro #
G3226496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.52 in
Overall Width
3.12 in
Height Under Arm
1.25 in
Arm Length
2.14 in
Spindle Thread Size
M8
Fastener Thread Size
1/4 in
Tip Diameter
0.83 in
Overall Depth
4.43 in

Details

Item
Hold-Down Clamp
Body Material
Steel
Spindle Material
Steel with Neoprene Tip
Application
Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
Includes
Neoprene Spindle with Jam Nuts and Flanged Washers
Holding Capacity - Maximum
375 lbf
Base Mounting Style
Flange
Arm Style
U-Bar
Handle Orientation
Horizontal
Clamp Arm Opening Angle
99 Degrees
Accommodates Workpiece Variation
No
Tip Material
Neoprene
Includes Locking Handle
No
Mounting Holes Center to Center - Short Side
0.75 in
Handle Color
Red
Clamping Force
375 lb
Handle Material
Steel with Plastic Cover
Mounting Holes Center to Center - Long Side
1.25 in
Reflectivity
Reflective
Series
200 Series Hold Down

Description

Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 375 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 99 Degrees , Arm Length 2.14 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 375 lb, Fastener Thread Size 1/4 in, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.