Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hold-Down Clamp, Steel, Red Handle

  • Mfr # 225-UF

  • Zoro # G810947363


product price: $37.25
/ea

Key Features

Body Material
Steel
Spindle Material
Steel
Includes
Flanged Washers, Jam Nuts, Spindle
Application
Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood-Working
Accommodates Workpiece Variation
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-UF
Zoro #
G810947363
UPC #
-
Country of Origin
Germany

Dimensions

Arm Length
2.69 in
Overall Width
1.38 in
Height Under Arm
1.31 in
Fastener Thread Size
5/16 in
Overall Depth
3.34 in
Tip Diameter
0.47 in
Spindle Thread Size
M8
Overall Length
6.72 in

Details

Item
Hold-Down Clamp
Body Material
Steel
Spindle Material
Steel
Includes
Flanged Washers, Jam Nuts, Spindle
Application
Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood-Working
Accommodates Workpiece Variation
No
Handle Orientation
Horizontal
Holding Capacity - Maximum
500 lbf
Base Mounting Style
Front
Handle Color
Red
Handle Material
Steel
Arm Style
U-Bar
Mounting Holes Center to Center - Short Side
1 in
Reflectivity
Reflective
Includes Locking Handle
No
Mounting Holes Center to Center - Long Side
0.88 in
Clamp Arm Opening Angle
92 Degrees
Tip Material
Neoprene

Description

Hold-Down Clamp, Base Mounting Style Front, Handle Orientation Horizontal, Holding Capacity - Maximum 500 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 92 Degrees , Arm Length 2.69 in, Height Under Arm 1.31 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood-Working, Body Material Steel, Fastener Thread Size 5/16 in, Handle Color Red, Handle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.