Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Angular Gripper Rua 2

  • Mfr # RUA-112M-P-RI-KT1

  • Zoro # G1164856


product price: $3,157.99
/ea
Free Shipping & Returns

Key Features

Product Type
Jaw Angular Gripper Rua 2
Maximum Finger Length
180 mm
Maximum Operating Temperature
150 Degrees C
IP Rating
IP54
Maximum Actuation Time
0.35 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUA-112M-P-RI-KT1
Zoro #
G1164856
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger Length
180 mm
Overall Height
75 mm
Overall Width
110 mm
Inlet Size
1/8 in

Details

Item
Jaw Angular Gripper Rua 2
Product Type
Jaw Angular Gripper Rua 2
Maximum Operating Temperature
150 Degrees C
IP Rating
IP54
Maximum Actuation Time
0.35 sec
Repeatability
+/-0.03 mm
Displacement
85 cc
Stroke Adjustment Increment
19.1 Degrees
Air Inlet Type
G
Gripper Rotation
19.1 Degrees
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
2,150 N
Spring Assist
Spring Assist
Weight
1.7 kg
Force @100 psi
360 lb
Total Stroke
38.2 Degrees
System of Measurement
Metric
Minimum Operating Pressure
2 bar
Accuracy
+/-0.08 mm
Series
RUA
Maximum Operating Pressure
7 bar
Seal Material
Viton
Stroke Adjustability
Adjustable

Description

Jaw Angular Gripper Rua 2, Series RUA, Total Stroke 38.2 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 110 mm, Overall Height 75 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 19.1 Degrees , IP Rating IP54, Gripper Rotation 19.1 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/8 in, Air Inlet Type G, Weight 1.7 kg, System of Measurement Metric, Force @100 psi 360 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.