Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Angular Gripper Rua 2

  • Mfr # RUA-142M-P-RE-KT1

  • Zoro # G1164917


product price: $4,643.99
/ea
Free Shipping & Returns

Key Features

Product Type
Jaw Angular Gripper Rua 2
Maximum Operating Pressure
7 bar
Overall Width
140 mm
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUA-142M-P-RE-KT1
Zoro #
G1164917
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
140 mm
Maximum Finger Length
228 mm
Overall Height
107 mm
Inlet Size
1/4 in

Details

Item
Jaw Angular Gripper Rua 2
Product Type
Jaw Angular Gripper Rua 2
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.08 mm
Repeatability
+/-0.03 mm
Series
RUA
Stroke Adjustment Increment
17.6 Degrees
Weight
4.1 kg
Gripper Rotation
17.6 Degrees
Stroke Adjustability
Adjustable
Displacement
215 cc
Maximum Actuation Time
0.6 sec
Spring Assist
Spring Assist
Maximum Operating Temperature
150 Degrees C
Air Inlet Type
G
Total Rated Grip Force @ 100 psi
3,941 N
Total Stroke
35.2 Degrees
Minimum Operating Pressure
2 bar
IP Rating
IP54
Seal Material
Viton

Description

Jaw Angular Gripper Rua 2, Series RUA, Total Stroke 35.2 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 140 mm, Overall Height 107 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 17.6 Degrees , IP Rating IP54, Gripper Rotation 17.6 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/4 in, Air Inlet Type G, Weight 4.1 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,941 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.