Zoro Homepage

Jaw Angular Gripper Rua 2

  • Mfr # RUA-162M-P-RE

  • Zoro # G1163998


product price: $4,349.99
/ea
Free Shipping & Returns

Key Features

Product Type
Jaw Angular Gripper Rua 2
Weight
6.7 kg
Stroke Adjustment Increment
17.2 Degrees
System of Measurement
Metric
Series
RUA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUA-162M-P-RE
Zoro #
G1163998
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
119.5 mm
Inlet Size
1/4 in
Overall Width
165 mm
Maximum Finger Length
280 mm

Details

Item
Jaw Angular Gripper Rua 2
Product Type
Jaw Angular Gripper Rua 2
Weight
6.7 kg
Stroke Adjustment Increment
17.2 Degrees
System of Measurement
Metric
Series
RUA
Seal Material
Viton
Repeatability
+/-0.03 mm
Minimum Operating Pressure
2 bar
Displacement
322 cc
Accuracy
+/-0.08 mm
Air Inlet Type
G
Spring Assist
Spring Assist
Maximum Actuation Time
0.8 sec
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
150 Degrees C
Gripper Rotation
17.2 Degrees
Minimum Operating Temperature
-30 Degrees C
IP Rating
IP54
Stroke Adjustability
Adjustable
Total Stroke
34.4 Degrees
Total Rated Grip Force @ 100 psi
3,790 N

Description

Jaw Angular Gripper Rua 2, Series RUA, Total Stroke 34.4 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 165 mm, Overall Height 119.5 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 17.2 Degrees , IP Rating IP54, Gripper Rotation 17.2 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/4 in, Air Inlet Type G, Weight 6.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,790 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.