Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Angular Gripper Rua 2

  • Mfr # RUA-82M-P-RE

  • Zoro # G1165075


product price: $1,587.99
/ea
Free Shipping & Returns

Key Features

Product Type
Jaw Angular Gripper Rua 2
Series
RUA
Stroke Adjustment Increment
15.9 Degrees
Air Inlet Type
G
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUA-82M-P-RE
Zoro #
G1165075
UPC #
-
Country of Origin
France

Dimensions

Overall Height
57 mm
Inlet Size
1/8 in
Maximum Finger Length
127 mm
Overall Width
80 mm

Details

Item
Jaw Angular Gripper Rua 2
Product Type
Jaw Angular Gripper Rua 2
Series
RUA
Stroke Adjustment Increment
15.9 Degrees
Air Inlet Type
G
IP Rating
IP54
Accuracy
+/-0.05 mm
Weight
0.7 kg
Seal Material
Viton
Maximum Operating Pressure
7 bar
Displacement
35 cc
Minimum Operating Temperature
-30 Degrees C
Total Stroke
31.8 Degrees
Gripper Rotation
15.9 Degrees
System of Measurement
Metric
Repeatability
+/-0.02 mm
Maximum Actuation Time
0.1 sec
Spring Assist
Spring Assist
Maximum Operating Temperature
150 Degrees C
Minimum Operating Pressure
2 bar
Total Rated Grip Force @ 100 psi
922 N
Stroke Adjustability
Adjustable

Description

Jaw Angular Gripper Rua 2, Series RUA, Total Stroke 31.8 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 80 mm, Overall Height 57 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 15.9 Degrees , IP Rating IP54, Gripper Rotation 15.9 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/8 in, Air Inlet Type G, Weight 0.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 922 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.