Zoro Homepage

Jaw Angular Gripper Rua 2

  • Mfr # RUA-82M-P-RI-KT2

  • Zoro # G1165136


product price: $2,356.99
/ea
Free Shipping & Returns

Key Features

Product Type
Jaw Angular Gripper Rua 2
Minimum Operating Pressure
2 bar
Inlet Size
1/8 in
Displacement
35 cc
Weight
0.7 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUA-82M-P-RI-KT2
Zoro #
G1165136
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Maximum Finger Length
127 mm
Overall Width
80 mm
Overall Height
57 mm

Details

Item
Jaw Angular Gripper Rua 2
Product Type
Jaw Angular Gripper Rua 2
Minimum Operating Pressure
2 bar
Displacement
35 cc
Weight
0.7 kg
Maximum Operating Temperature
150 Degrees C
Spring Assist
Spring Assist
Gripper Rotation
15.9 Degrees
Seal Material
Viton
Air Inlet Type
G
Stroke Adjustment Increment
15.9 Degrees
Total Rated Grip Force @ 100 psi
922 N
Maximum Actuation Time
0.1 sec
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
Stroke Adjustability
Adjustable
Total Stroke
31.8 Degrees
IP Rating
IP54
Repeatability
+/-0.02 mm
Series
RUA
Accuracy
+/-0.05 mm

Description

Jaw Angular Gripper Rua 2, Series RUA, Total Stroke 31.8 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 80 mm, Overall Height 57 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 15.9 Degrees , IP Rating IP54, Gripper Rotation 15.9 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/8 in, Air Inlet Type G, Weight 0.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 922 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.