Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Parallel Gripper, Series Rdh 2

  • Mfr # RDH-2M-L-O

  • Zoro # G1157689


product price: $2,056.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
Jaw Parallel Gripper, Series Rdh 2
Dimension a
10 mm
Bore Size
32 mm
Gripping Type
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH-2M-L-O
Zoro #
G1157689
UPC #
-
Country of Origin
United States

Dimensions

Dimension a
10 mm
Bore Size
32 mm
Height
83 mm
Dimension B
13.5 mm
Port Size
M3 x 4
Size
2M
Overall Height
83 mm
Overall Width
49 mm
Maximum Finger/Jaw Length
102 mm
Inlet Size
M5
Stroke Length
12 mm
Overall Length
40 mm

Details

Item
Jaw Parallel Gripper, Series Rdh 2
Type
Parallel
Product Type
Jaw Parallel Gripper, Series Rdh 2
Gripping Type
Parallel
Maximum Pressure
100 psi
Series
RDH
Action Type
Double
Opening/Closing Stroke
12 mm
Seal Material
Buna-N
Total Grip Force
494 N
Operating Temp. Range
-35 to 80 Degrees C
Extended Stroke
Yes
Grip Force Rated Pressure
100 psi
IP Rating
IP55
Displacement
10.3 cc
Accuracy
+/-0.04 mm
Minimum Operating Temperature
-35 Degrees C
Total Rated Grip Force @ 100 psi
661 N
Spring Assist
Spring Open
Maximum Actuation Time
0.07 sec
Operation Type
Synchronous
Maximum Operating Pressure
7 bar
Weight
0.53 kg
Repeatability
+/-0.02 mm
System of Measurement
Metric
Minimum Operating Pressure
3.5 bar
Maximum Operating Temperature
80 Degrees C

Description

Jaw Parallel Gripper, Series Rdh 2, Series RDH, Stroke Length 12 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.5 bar, Overall Length 40 mm, Overall Width 49 mm, Overall Height 83 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.53 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 661 N, IP Rating IP55, Seal Material Buna-N, Displacement 10.3 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.