Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Parallel Gripper, Series Rdh 2

  • Mfr # RDH-3M-L-C

  • Zoro # G1157731


product price: $2,135.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
Jaw Parallel Gripper, Series Rdh 2
Maximum Pressure
100 psi
Size
3M
Action Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH-3M-L-C
Zoro #
G1157731
UPC #
-
Country of Origin
United States

Dimensions

Size
3M
Dimension B
16.5 mm
Bore Size
41.9 mm
Dimension a
12 mm
Height
104 mm
Port Size
M4 x 5
Overall Height
104 mm
Maximum Finger/Jaw Length
140 mm
Overall Length
50 mm
Inlet Size
M5
Stroke Length
16 mm
Overall Width
64 mm

Details

Item
Jaw Parallel Gripper, Series Rdh 2
Type
Parallel
Product Type
Jaw Parallel Gripper, Series Rdh 2
Maximum Pressure
100 psi
Action Type
Double
Gripping Type
Parallel
Seal Material
Buna-N
Total Grip Force
854 N
Opening/Closing Stroke
16 mm
Series
RDH
Grip Force Rated Pressure
100 psi
Operating Temp. Range
-35 to 80 Degrees C
Extended Stroke
Yes
Weight
1.08 kg
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP55
Maximum Actuation Time
0.08 sec
Minimum Operating Pressure
3.5 bar
Repeatability
+/-0.02 mm
Maximum Operating Temperature
80 Degrees C
Spring Assist
Spring Closed
Displacement
23.4 cc
Total Rated Grip Force @ 100 psi
1,683 N
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Operation Type
Synchronous
Accuracy
+/-0.04 mm

Description

Jaw Parallel Gripper, Series Rdh 2, Series RDH, Stroke Length 16 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.5 bar, Overall Length 50 mm, Overall Width 64 mm, Overall Height 104 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,683 N, IP Rating IP55, Seal Material Buna-N, Displacement 23.4 cc, Accuracy +/-0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.