Jaw Parallel Gripper, Series Rdh 2
Mfr # RDH-4M-L-C
Zoro # G1157777
product price: $2,270.99
/ea
Free Shipping & Returns
Key Features
Type
Parallel
Product Type
Jaw Parallel Gripper, Series Rdh 2
Height
129 mm
Total Grip Force
1,414 N
Series
RDH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDH-4M-L-C
Zoro #
G1157777
UPC #
-
Country of Origin
United States
Dimensions
Height
129 mm
Port Size
M4 x 5
Dimension a
15 mm
Bore Size
48.8 mm
Size
4M
Dimension B
20.5 mm
Overall Length
60 mm
Maximum Finger/Jaw Length
178 mm
Inlet Size
1/8 in
Stroke Length
20 mm
Overall Height
129 mm
Overall Width
72 mm
Description
Jaw Parallel Gripper, Series Rdh 2, Series RDH, Stroke Length 20 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.5 bar, Overall Length 60 mm, Overall Width 72 mm, Overall Height 129 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,789 N, IP Rating IP55, Seal Material Buna-N, Displacement 47.5 cc, Accuracy +/-0.06 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.