Zoro Homepage

Jaw Parallel Gripper, Series Rdh 2

  • Mfr # RDH-5M-L-C

  • Zoro # G1157810


product price: $2,995.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
Jaw Parallel Gripper, Series Rdh 2
Action Type
Double
Extended Stroke
Yes
Operating Temp. Range
-35 to 80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH-5M-L-C
Zoro #
G1157810
UPC #
-
Country of Origin
United States

Dimensions

Bore Size
69.1 mm
Height
162 mm
Dimension a
18 mm
Port Size
M5 x 6
Size
5M
Dimension B
24 mm
Maximum Finger/Jaw Length
203.2 mm
Overall Length
76 mm
Stroke Length
26 mm
Overall Width
88 mm
Overall Height
162 mm
Inlet Size
1/8 in

Description

Jaw Parallel Gripper, Series Rdh 2, Series RDH, Stroke Length 26 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Length 76 mm, Overall Width 88 mm, Overall Height 162 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 3.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,999 N, IP Rating IP55, Seal Material Buna-N, Displacement 102 cc, Accuracy +/-0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.