Zoro Homepage

Jaw Parallel Gripper, Series Rdh 2

  • Mfr # RDH-6M-L-C

  • Zoro # G1157129


product price: $4,296.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
Jaw Parallel Gripper, Series Rdh 2
Maximum Pressure
100 psi
Opening/Closing Stroke
32 mm
Total Grip Force
4,062 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH-6M-L-C
Zoro #
G1157129
UPC #
-
Country of Origin
United States

Dimensions

Dimension a
24 mm
Size
6M
Bore Size
90.9 mm
Dimension B
31.5 mm
Height
205 mm
Port Size
M5 x 6
Overall Height
205 mm
Inlet Size
1/8 in
Overall Width
110 mm
Stroke Length
32 mm
Overall Length
100 mm
Maximum Finger/Jaw Length
254 mm

Details

Item
Jaw Parallel Gripper, Series Rdh 2
Type
Parallel
Product Type
Jaw Parallel Gripper, Series Rdh 2
Maximum Pressure
100 psi
Opening/Closing Stroke
32 mm
Total Grip Force
4,062 N
Gripping Type
Parallel
Grip Force Rated Pressure
100 psi
Extended Stroke
Yes
Operating Temp. Range
-35 to 80 Degrees C
Seal Material
Buna-N
Action Type
Double
Series
RDH
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
8,640 N
Spring Assist
Spring Closed
Displacement
216 cc
Repeatability
+/-0.04 mm
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
4.5 bar
Air Inlet Type
G
Operation Type
Synchronous
Maximum Operating Temperature
80 Degrees C
Maximum Actuation Time
0.2 sec
Weight
7.89 kg
Accuracy
+/-0.08 mm
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP55

Description

Jaw Parallel Gripper, Series Rdh 2, Series RDH, Stroke Length 32 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4.5 bar, Overall Length 100 mm, Overall Width 110 mm, Overall Height 205 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 7.89 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 8,640 N, IP Rating IP55, Seal Material Buna-N, Displacement 216 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.