Zoro Homepage

Jaw Parallel Gripper, Series Rth 3

  • Mfr # RTH-1M-C

  • Zoro # G1164068


product price: $2,001.99
/ea
Free Shipping & Returns

Key Features

Product Type
Jaw Parallel Gripper, Series Rth 3
Overall Height
37 mm
Repeatability
+/-0.02 mm
Accuracy
+/-0.04 mm
Finger Mounting
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-1M-C
Zoro #
G1164068
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 mm
Stroke Length
4 mm
Maximum Finger/Jaw Length
80 mm
Inlet Size
M3

Details

Item
Jaw Parallel Gripper, Series Rth 3
Product Type
Jaw Parallel Gripper, Series Rth 3
Repeatability
+/-0.02 mm
Accuracy
+/-0.04 mm
Finger Mounting
Bottom
Maximum Actuation Time
0.06 sec
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP55
Maximum Operating Temperature
80 Degrees C
Spring Assist
Spring Closed
Maximum Operating Pressure
7 bar
Displacement
6.5 cc
Weight
0.25 kg
Series
RTH
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
889 N
Minimum Operating Pressure
4 bar
Seal Material
Buna-N

Description

Jaw Parallel Gripper, Series Rth 3, Series RTH, Stroke Length 4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Height 37 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.25 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 889 N, IP Rating IP55, Seal Material Buna-N, Displacement 6.5 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm, Maximum Finger/Jaw Length 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.