Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-2M-L-C-SP
Zoro # G1163891
product price: $2,581.99
/ea
Free Shipping & Returns
Key Features
Product Type
Jaw Parallel Gripper, Series Rth 3
Minimum Operating Pressure
4 bar
Accuracy
+/-0.04 mm
Maximum Operating Temperature
80 Degrees C
Finger Mounting
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTH-2M-L-C-SP
Zoro #
G1163891
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
M3
Maximum Finger/Jaw Length
90 mm
Overall Height
57 mm
Stroke Length
12 mm
Details
Item
Jaw Parallel Gripper, Series Rth 3
Product Type
Jaw Parallel Gripper, Series Rth 3
Minimum Operating Pressure
4 bar
Accuracy
+/-0.04 mm
Maximum Operating Temperature
80 Degrees C
Finger Mounting
Bottom
Series
RTH
Seal Material
Buna-N
Repeatability
+/-0.02 mm
Minimum Operating Temperature
-35 Degrees C
Spring Assist
Spring Closed
Total Rated Grip Force @ 100 psi
979 N
Maximum Actuation Time
0.07 sec
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Displacement
17 cc
Weight
0.53 kg
IP Rating
IP55
Description
Jaw Parallel Gripper, Series Rth 3, Series RTH, Stroke Length 12 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Height 57 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.53 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 979 N, IP Rating IP55, Seal Material Buna-N, Displacement 17 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm, Maximum Finger/Jaw Length 90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.