Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Parallel Gripper, Series Rth 3

  • Mfr # RTH-2M-L-O-SP

  • Zoro # G1163919


product price: $2,581.99
/ea
Free Shipping & Returns

Key Features

Product Type
Jaw Parallel Gripper, Series Rth 3
Maximum Finger/Jaw Length
90 mm
System of Measurement
Metric
Finger Mounting
Bottom
Repeatability
+/-0.02 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-2M-L-O-SP
Zoro #
G1163919
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
90 mm
Stroke Length
12 mm
Inlet Size
M3
Overall Height
57 mm

Details

Item
Jaw Parallel Gripper, Series Rth 3
Product Type
Jaw Parallel Gripper, Series Rth 3
System of Measurement
Metric
Finger Mounting
Bottom
Repeatability
+/-0.02 mm
Displacement
17 cc
Seal Material
Buna-N
Minimum Operating Pressure
4 bar
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.07 sec
Total Rated Grip Force @ 100 psi
979 N
Maximum Operating Temperature
80 Degrees C
IP Rating
IP55
Spring Assist
Spring Open
Weight
0.53 kg
Accuracy
+/-0.04 mm
Minimum Operating Temperature
-35 Degrees C
Series
RTH

Description

Jaw Parallel Gripper, Series Rth 3, Series RTH, Stroke Length 12 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Height 57 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.53 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 979 N, IP Rating IP55, Seal Material Buna-N, Displacement 17 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm, Maximum Finger/Jaw Length 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.