Zoro Homepage

Jaw Parallel Gripper, Series Rth 3

  • Mfr # RTH-3M-O

  • Zoro # G1163830


product price: $2,493.99
/ea
Free Shipping & Returns

Key Features

Product Type
Jaw Parallel Gripper, Series Rth 3
Minimum Operating Temperature
-35 Degrees C
Spring Assist
Spring Open
IP Rating
IP55
Maximum Actuation Time
0.08 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-3M-O
Zoro #
G1163830
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 mm
Stroke Length
8 mm
Maximum Finger/Jaw Length
140 mm
Inlet Size
M4

Details

Item
Jaw Parallel Gripper, Series Rth 3
Product Type
Jaw Parallel Gripper, Series Rth 3
Minimum Operating Temperature
-35 Degrees C
Spring Assist
Spring Open
IP Rating
IP55
Maximum Actuation Time
0.08 sec
Repeatability
+/-0.02 mm
Total Rated Grip Force @ 100 psi
2,627 N
Displacement
37 cc
Weight
1.08 kg
Finger Mounting
Bottom
System of Measurement
Metric
Series
RTH
Maximum Operating Temperature
80 Degrees C
Maximum Operating Pressure
7 bar
Accuracy
+/-0.04 mm
Seal Material
Buna-N
Minimum Operating Pressure
3.5 bar

Description

Jaw Parallel Gripper, Series Rth 3, Series RTH, Stroke Length 8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.5 bar, Overall Height 64 mm, Inlet Size M4, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,627 N, IP Rating IP55, Seal Material Buna-N, Displacement 37 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm, Maximum Finger/Jaw Length 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.