Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-4M-L-C-SP
Zoro # G1164418
product price: $3,375.99
/ea
Free Shipping & Returns
Key Features
Product Type
Jaw Parallel Gripper, Series Rth 3
Total Rated Grip Force @ 100 psi
2,967 N
Weight
1.95 kg
Displacement
80 cc
Finger Mounting
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTH-4M-L-C-SP
Zoro #
G1164418
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
M5
Overall Height
88.5 mm
Stroke Length
20 mm
Maximum Finger/Jaw Length
178 mm
Details
Item
Jaw Parallel Gripper, Series Rth 3
Product Type
Jaw Parallel Gripper, Series Rth 3
Total Rated Grip Force @ 100 psi
2,967 N
Weight
1.95 kg
Displacement
80 cc
Finger Mounting
Bottom
Spring Assist
Spring Closed
Minimum Operating Temperature
-35 Degrees C
Repeatability
+/-0.03 mm
Seal Material
Buna-N
Series
RTH
Accuracy
+/-0.06 mm
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.1 sec
IP Rating
IP55
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
3 bar
Description
Jaw Parallel Gripper, Series Rth 3, Series RTH, Stroke Length 20 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Height 88.5 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,967 N, IP Rating IP55, Seal Material Buna-N, Displacement 80 cc, Accuracy +/-0.06 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 178 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.