Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Parallel Gripper, Series Rth 3

  • Mfr # RTH-7M-C

  • Zoro # G3145226


product price: $11,075.99
/ea
Free Shipping & Returns

Key Features

Product Type
Jaw Parallel Gripper, Series Rth 3
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
IP Rating
IP55
Total Rated Grip Force @ 100 psi
22,093 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTH-7M-C
Zoro #
G3145226
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
25 mm
Maximum Finger/Jaw Length
355 mm
Inlet Size
M5
Overall Height
143 mm

Details

Item
Jaw Parallel Gripper, Series Rth 3
Product Type
Jaw Parallel Gripper, Series Rth 3
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
IP Rating
IP55
Total Rated Grip Force @ 100 psi
22,093 N
Spring Assist
Spring Closed
Accuracy
+/-0.1 mm
Weight
15.7 kg
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.85 sec
Repeatability
+/-0.05 mm
Minimum Operating Temperature
-35 Degrees C
Finger Mounting
Bottom
System of Measurement
Metric
Minimum Operating Pressure
4 bar
Displacement
940 cc
Series
RTH

Description

Jaw Parallel Gripper, Series Rth 3, Series RTH, Stroke Length 25 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Height 143 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 15.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 22,093 N, IP Rating IP55, Seal Material Buna-N, Displacement 940 cc, Accuracy +/-0.1 mm, Repeatability +/-0.05 mm, Maximum Finger/Jaw Length 355 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.