Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Clamp, 10.65 in L, 3.13 in W

  • Mfr # 385-SS-M-25

  • Zoro # G410947374


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Includes
Lock Nuts, Threaded U-Hooks, Thumb Tab Lever
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Drawing Movement Without Thumb Control
2.19 in
Mounting Holes Center to Center - Long Side
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-SS-M-25
Zoro #
G410947374
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Depth
3.67 in
Overall Width
3.13 in
Height Under Arm
1.13 in
Fastener Thread Size
3/8 in
Overall Length
10.65 in
Arm Length
4.19 in

Details

Item
Latch Clamp
Body Material
Stainless Steel
Includes
Lock Nuts, Threaded U-Hooks, Thumb Tab Lever
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Drawing Movement Without Thumb Control
2.19 in
Mounting Holes Center to Center - Long Side
2.25 in
Mounting Holes Center to Center - Short Side
2.25 in
Drawing Movement With Thumb Control
2.19 in
Reflectivity
Reflective
Includes Latch Plate
No
Handle Material
Stainless Steel
Holding Capacity - Maximum
7,500 lbf
Hook Adjustment - Maximum
1.36 in
Base Mounting Style
Flange
Exerted Force : Applied Force - Pulling
44:1
Requires Articulation
Yes
Recommended Latch Plate Manufacturer Model Number
385902
Hook Type
Horizontal U
Handle Orientation
Horizontal
Includes Locking Handle
No

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 7,500 lbf, Hook Adjustment - Maximum 1.36 in, Drawing Movement Without Thumb Control 2.19 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels, Arm Length 4.19 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 2.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.