Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Clamp, Horiz, 375 Lbs, 1.91 In

  • Mfr # 301

  • Zoro # G2712954


product price: $27.99
/ea

Key Features

Type
Fixed Latch
Holding Capacity (Lb.)
375
Overall Height (In.)
1.91 in
Body Material
Steel
Overall Length (In.)
8.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301
Zoro #
G2712954
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
1.91 in
Overall Length (In.)
8.33 in
Dia. (In.)
0.28 in
Overall Length
8.33 in
Overall Depth
1.91 in
Overall Width
1.75 in

Details

Item
Latch Clamp
Type
Fixed Latch
Holding Capacity (Lb.)
375
Body Material
Steel
Latch
Centerline 1.52 in
Includes
Dipped Vinyl Grip
Base Mounting Centers (In.)
0.75 x 1.25
Arm
Closed Loop
Application
Clamping, Molding
Includes Locking Handle
No
Handle Orientation
Horizontal
Requires Articulation
No
Exerted Force : Applied Force - Pushing
29:1
Holding Capacity - Maximum
375 lbf
Base Mounting Style
Flange
Exerted Force : Applied Force - Pulling
29:1
Hook Type
Horizontal U
Drawing Movement Without Thumb Control
4 in
Includes Latch Plate
No
Mounting Holes Center to Center - Long Side
1.25 in
Hook Adjustment - Maximum
0 in
Mounting Holes Center to Center - Short Side
0.75 in
Handle Material
Vinyl

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 375 lbf, Hook Adjustment - Maximum 0 in, Drawing Movement Without Thumb Control 4 in, Includes Latch Plate No, Requires Articulation No, Hook Type Horizontal U, Application Clamping, Molding, Body Material Steel, Exerted Force : Applied Force - Pulling 29:1, Exerted Force : Applied Force - Pushing 29:1, Handle Material Vinyl, Includes Dipped Vinyl Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.