Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Clamp, J-Hook, 200 Lbs, 1.43 In

  • Mfr # 330

  • Zoro # G3485946


product price: $23.69
/ea

Key Features

Type
J-Hook
Holding Capacity (Lb.)
200
Overall Height (In.)
1.43 in
Body Material
Steel
Latch
Centerline 0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330
Zoro #
G3485946
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
1.43 in
Overall Length (In.)
6.01 in
Dia. (In.)
0.22 in
Overall Length
6.01 in
Overall Depth
1.43 in
Overall Width
1.69 in

Details

Item
Latch Clamp
Type
J-Hook
Holding Capacity (Lb.)
200
Body Material
Steel
Latch
Centerline 0.56 in
Arm
J Hook
Includes
Ergonomic Grip
Base Mounting Centers (In.)
0.50 x 1.22
Adjustable Range
0-0.25
Application
Clamping, Latching
Mounting Holes Center to Center - Short Side
0.5 in
Drawing Movement Without Thumb Control
2.35 in
Mounting Holes Center to Center - Long Side
1.22 in
Requires Articulation
Yes
Handle Orientation
Horizontal
Includes Latch Plate
No
Base Mounting Style
Flange
Drawing Movement With Thumb Control
1.5 in
Exerted Force : Applied Force - Pulling
17:1
Includes Locking Handle
No
Hook Type
J
Hook Adjustment - Maximum
0.29 in
Holding Capacity - Maximum
200 lbf
Exerted Force : Applied Force - Pushing
17:1

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 200 lbf, Hook Adjustment - Maximum 0.29 in, Drawing Movement Without Thumb Control 2.35 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type J, Application Clamping, Latching, Body Material Steel, Drawing Movement With Thumb Control 1.5 in, Exerted Force : Applied Force - Pulling 17:1, Exerted Force : Applied Force - Pushing 17:1, Includes Ergonomic Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.