
Latch Clamps 385-L
Mfr # 385-L
Zoro # G3189816
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Overall Length
9.65 in
Overall Width
3.13 in
Holding Capacity - Maximum
7,500 lbf
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
385-L
Zoro #
G3189816
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9.65 in
Overall Width
3.13 in
Overall Depth
1.84 in
Arm Length
3.17 in
Fastener Thread Size
3/8 in
Height Under Arm
1.13 in
Description
De-Sta-Co Latch Clamps 385-L, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 7,500 lbf, Hook Adjustment - Maximum 1.36 in, Drawing Movement Without Thumb Control 2.19 in, Includes Latch Plate No, Requires Articulation No, Hook Type Horizontal U, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 3.17 in, Body Material Steel, Clamping Force 7,500 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.