Zoro Homepage

Less Arm Was 8217 8215-La

  • Mfr # 8215-LA

  • Zoro # G0951478


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Features
Sensor Ready for use with Round Style Sensor
Includes
Spindle
Overall Height
129 mm
Max. Operating Temperature
140 Degrees F
Max. Vertical Clamp Stroke
12.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215-LA
Zoro #
G0951478
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
129 mm
Port Size
1/8 in NPT

Details

Item
Swing/Toggle Clamp
Features
Sensor Ready for use with Round Style Sensor
Includes
Spindle
Max. Operating Temperature
140 Degrees F
Max. Vertical Clamp Stroke
12.70mm
Holding Capacity
67 lb
Application
Assembly, Light Machining, Welding
Body Material
Aluminum
Max. Input Air Pressure
130 psi

Description

Swing/Toggle Clamp, Aluminum, Overall Height 129 mm, Application Assembly, Light Machining, Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.