Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Latch Clamp, 15.89 in L, 2.63 in W

  • Mfr # 371-RSS-M-100

  • Zoro # G510947359


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Includes
Jam Nuts, Threaded J-Hooks, Thunb Tab Lever, Toggle Lock Plus
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Hook Type
J
Holding Capacity - Maximum
750 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371-RSS-M-100
Zoro #
G510947359
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
15.89 in
Height Under Arm
1.42 in
Overall Depth
2.58 in
Fastener Thread Size
5/16 in
Arm Length
6.81 in
Overall Width
2.63 in

Details

Item
Latch Clamp
Body Material
Stainless Steel
Includes
Jam Nuts, Threaded J-Hooks, Thunb Tab Lever, Toggle Lock Plus
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Hook Type
J
Holding Capacity - Maximum
750 lbf
Exerted Force : Applied Force - Pulling
23.9
Reflectivity
Reflective
Includes Latch Plate
No
Requires Articulation
Yes
Drawing Movement Without Thumb Control
5.38 in
Drawing Movement With Thumb Control
5.38 in
Mounting Holes Center to Center - Long Side
1.94 in
Handle Color
Red
Hook Adjustment - Maximum
0.94 in
Handle Material
Stainless Steel
Base Mounting Style
Flange
Handle Orientation
Horizontal
Mounting Holes Center to Center - Short Side
1.25 in
Includes Locking Handle
Yes

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 750 lbf, Hook Adjustment - Maximum 0.94 in, Drawing Movement Without Thumb Control 5.38 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type J, Application Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding, Arm Length 6.81 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 5.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.