Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Latch Clamp, 4.12 in L, 1.63 in W

  • Mfr # 334-RSS

  • Zoro # G810947394


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Includes
Latch Plate, Lock Nuts, Threaded U-Hooks, Thumb Tab Lever, Toggle Lock Plus
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Overall Depth
4.77 in
Includes Locking Handle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334-RSS
Zoro #
G810947394
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Depth
4.77 in
Overall Width
1.63 in
Overall Length
4.12 in
Height Under Arm
0.35 in
Arm Length
3.76 in
Fastener Thread Size
1/4 in

Details

Item
Latch Clamp
Body Material
Stainless Steel
Includes
Latch Plate, Lock Nuts, Threaded U-Hooks, Thumb Tab Lever, Toggle Lock Plus
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Includes Locking Handle
Yes
Requires Articulation
Yes
Exerted Force : Applied Force - Pulling
31:1
Drawing Movement Without Thumb Control
2.04 in
Reflectivity
Reflective
Holding Capacity - Maximum
1,000 lbf
Handle Material
Stainless Steel
Handle Color
Red
Hook Adjustment - Maximum
0.76 in
Drawing Movement With Thumb Control
2.04 in
Base Mounting Style
Flange
Includes Latch Plate
Yes
Mounting Holes Center to Center - Short Side
0.75 in
Recommended Latch Plate Manufacturer Model Number
334901
Mounting Holes Center to Center - Long Side
1 in
Handle Orientation
Horizontal
Hook Type
Vertical U

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 1,000 lbf, Hook Adjustment - Maximum 0.76 in, Drawing Movement Without Thumb Control 2.04 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels, Arm Length 3.76 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 2.04 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.