MANUAL TOGGLE CLAMP
Mfr # 5150-MB
Zoro # G422917426
product price: $118.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5150-MB
Zoro #
G422917426
UPC #
697437979681
Country of Origin
Thailand
Description
MANUAL TOGGLE CLAMP, Base Mounting Style Solid, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 5,800 lbf, Plunger Travel 1.91 in, Plunger Height 1.14 in, Plunger Thread M12, Includes Spindle No, Application Assembly fixtures, Light machining, Welding fixtures, Arm Length 11.23 in, Body Material Steel, Exerted Force : Applied Force - Pulling 40:1, Exerted Force : Applied Force - Pushing 40:1, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.