MANUAL TOGGLE CLAMP
Mfr # 6004-R
Zoro # G422705689
product price: $203.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6004-R
Zoro #
G422705689
UPC #
697437560476
Country of Origin
United States
Description
MANUAL TOGGLE CLAMP, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 600 lbf, Plunger Travel 1.5 in, Plunger Height 0.44 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly, Checking fixtures, Tensioning devices, Welding fixtures, Arm Length 5.63 in, Body Material Steel, Exerted Force : Applied Force - Pulling 14.4:1, Exerted Force : Applied Force - Pushing 14.4:1, Fastener Thread Size 3/4-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.