Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Toggle Clamp, Straight Line, 200lb.

  • Mfr # 602-MM

  • Zoro # G8917325


product price: $37.59
/ea

Key Features

Holding Capacity (Lb.)
200
Thread Size
M6
Plunger Dia. (In.)
0.39
Plunger Travel (In.)
0.75
Overall Height (In.)
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-MM
Zoro #
G8917325
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
M6
Plunger Dia. (In.)
0.39
Overall Height (In.)
3.13
Overall Length (In.)
2.62
Overall Height
3.1300 in
Plunger Dia.
0.3900 in
Overall Length
3.08 in
Overall Depth
2.43 in
Fastener Thread Size
M6
Plunger Height
0.37 in
Overall Width
1.03 in
Arm Length
0.24 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
200
Plunger Travel (In.)
0.75
Includes
Ergonomic Grip Handle, Mounting Nut
Type
Straight Line Action
Spindle
Not Supplied
Handle
Routable
Application
Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
Capacity
200 lb
Material - Machining
Steel
Handle Shape
Routable
Plunger Travel
3/4 in
Features
Versatile and Compact
Includes Spindle
No
Includes Mounting Nut
Yes
Holding Capacity - Maximum
200 lbf
Plunger Thread
M6
Plunger Shape
Round
Plunger Travel1
0.75 in
Locking Position
Extended, Retracted
Recommended Mounting Nut Manufacturer Model Number
602105-M
Recommended Spindle Manufacturer Model Number
205203-M
Handle Orientation
Horizontal
Exerted Force : Applied Force - Pulling
28:1
Body Material
Steel
Exerted Force : Applied Force - Pushing
31:1
Includes Locking Handle
No
Accommodates Workpiece Variation
No
Base Mounting Style
Flange

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 200 lbf, Plunger Travel 0.75 in, Plunger Height 0.37 in, Plunger Thread M6, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 0.24 in, Body Material Steel, Exerted Force : Applied Force - Pulling 28:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.