Zoro Homepage

Manual Toggle Clamp, Vertical, 500lb.

  • Mfr # 207-LB

  • Zoro # G8917307


product price: $30.69
/ea

Key Features

Holding Capacity (Lb.)
500
Thread Size
M8
Overall Height (In.)
7.48
Overall Length (In.)
4.86
Base Mounting Centers (In.)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-LB
Zoro #
G8917307
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8
Overall Height (In.)
7.48
Overall Length (In.)
4.86
Height Under Arm (In.)
1.55
Overall Length
5.52 in
Height Under Bar
1.55 in
Overall Height
7.4800 in
Overall Width
1.73 in
Overall Depth
7.48 in
Height Under Arm
1.56 in
Arm Length
3.48 in

Details

Item
Hold-Down Clamp
Holding Capacity (Lb.)
500
Base Mounting Centers (In.)
0.75
Type
Vertical Hold Down
Handle
Vertical
Spindle
Not Supplied
Includes
Bolt Retainer
Features
Does Not Come with Spindle;Largest Selection of Arm and Mounting Options
Clamping Orientation
Vertical
Application
Assembly, Checking Fixtures, Closures, Welding, Wood Working
Holding Capacity
500 lb
Bar Opening Angle
99 Degrees
Bar Type
Long Solid Bar
Accommodates Workpiece Variation
No
Mounting Holes Center to Center - Short Side
0.75 in
Body Material
Steel
Holding Capacity - Maximum
500 lbf
Includes Locking Handle
No
Arm Style
Solid Bar
Clamp Arm Opening Angle
99 Degrees
Handle Orientation
Vertical
Mounting Holes Center to Center - Long Side
1.25 in
Base Mounting Style
Bar

Description

Hold-Down Clamp, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 500 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 99 Degrees , Arm Length 3.48 in, Height Under Arm 1.56 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Bolt Retainer, Mounting Holes Center to Center - Long Side 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.