
Microtooling End Mount Clamp - 30Bb
Mfr # CPI-CLM-30B-20F
Zoro # G3179535
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) M6 x 30 mm Stainless Socket Cap Head Screw, (4) Serrated Washer
Weight
0.63 lb
Static Load Capacity
22.04 lb
Series
B-30
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPI-CLM-30B-20F
Zoro #
G3179535
UPC #
-
Country of Origin
United States
Dimensions
Tube Diameter
1.18 in
Overall Length (In.)
2.38 in
Details
Item
Microtooling End Mount Clamp
Includes
(4) M6 x 30 mm Stainless Socket Cap Head Screw, (4) Serrated Washer
Weight
0.63 lb
Static Load Capacity
22.04 lb
Series
B-30
System of Measurement
Inch
Compatible Series
Tool Storage
Compatible Product Type
Robotic Tools
Body Material
Aluminum
Product Type
End Mount Clamp
Description
Microtooling End Mount Clamp, Body Material Aluminum, Compatible Product Type Robotic Tools, Compatible Series Tool Storage, Includes (4) M6 x 30 mm Stainless Socket Cap Head Screw, (4) Serrated Washer, Overall Length (In.) 2.38 in, Product Type End Mount Clamp, Series B-30, Static Load Capacity 22.04 lb, System of Measurement Inch, Tube Diameter 1.18 in, Weight 0.63 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.