Zoro Homepage

Miniature Electrical Series, Parallel Gr

  • Mfr # RPE-100M

  • Zoro # G1161015


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Product Type
Miniature Electrical Series, Parallel Gr
Series
RPE
Operation Type
Synchronous
Input Voltage
24V DC
Accuracy
+/-0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPE-100M
Zoro #
G1161015
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger Length
50 mm
Overall Length
32 mm
Overall Height
94 mm
Open Width
20 mm

Details

Item
Miniature Electrical Series, Parallel Gr
Product Type
Miniature Electrical Series, Parallel Gr
Series
RPE
Operation Type
Synchronous
Input Voltage
24V DC
Accuracy
+/-0.05 mm
Weight
0.23 kg
Maximum Actuation Time
0.1 sec
Peak DC Current Rating
1.5 A
Repeatability
+/-0.02 mm
IP Rating
IP54
Power Requirements @ 100% Duty Cycle
40 W
Maximum Operating Temperature
50 Degrees C
Maximum Number of Cycles
5,000,000
Continuous DC Current Rating
0.18 A
System of Measurement
Metric
Total Grip Force
5 N
Minimum Operating Temperature
5 Degrees C
Spring Assist
Non-Spring Assist

Description

Miniature Electrical Series, Parallel Gr, Series RPE, Open Width 20 mm, Overall Length 32 mm, Overall Height 94 mm, Input Voltage 24V DC, Operation Type Synchronous, Peak DC Current Rating 1.5 A, Continuous DC Current Rating 0.18 A, Power Requirements @ 100 Percent Duty Cycle 40 W, Maximum Operating Temperature 50 Degrees C, Repeatability +/-0.02 mm, Total Grip Force 5 N, Maximum Number of Cycles 5,000,000, Maximum Actuation Time 0.1 sec, Accuracy +/-0.05 mm, Spring Assist Non-Spring Assist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.