Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Parallel Gripper

  • Mfr # RPM-1M-V

  • Zoro # G1161931


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Product Type
Miniature Parallel Gripper
IP Rating
IP33
Maximum Actuation Time
0.1 sec
Repeatability
+/-0.03 mm
Inlet Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPM-1M-V
Zoro #
G1161931
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M2
Overall Width
16 mm
Open Width
19.2 mm
Maximum Finger/Jaw Length
38 mm
Overall Height
24 mm
Stroke Length
3.2 mm
Overall Length
23 mm

Details

Item
Miniature Parallel Gripper
Product Type
Miniature Parallel Gripper
IP Rating
IP33
Maximum Actuation Time
0.1 sec
Repeatability
+/-0.03 mm
Displacement
0.13 cc
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
36 N
Minimum Operating Pressure
3 bar
Series
RPM
Maximum Operating Temperature
120 Degrees C
Seal Material
Viton
System of Measurement
Metric
Weight
0.02 kg
Accuracy
+/-0.05 mm
Maximum Operating Pressure
7 bar

Description

Miniature Parallel Gripper, Series RPM, Open Width 19.2 mm, Stroke Length 3.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 23 mm, Overall Width 16 mm, Overall Height 24 mm, Inlet Size M2, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.02 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 36 N, IP Rating IP33, Seal Material Viton, Displacement 0.13 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.