Zoro Homepage

Miniture Parallel Gripper, Clean Room

  • Mfr # RPMC-2M-V

  • Zoro # G1162099


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Product Type
Miniture Parallel Gripper, Clean Room
Seal Material
Viton
Overall Height
25.5 mm
Minimum Operating Pressure
3 bar
Minimum Operating Temperature
-30 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMC-2M-V
Zoro #
G1162099
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25.5 mm
Stroke Length
4.8 mm
Maximum Finger/Jaw Length
38 mm
Open Width
20.8 mm
Overall Width
16 mm
Overall Length
24 mm
Inlet Size
M2

Details

Item
Miniture Parallel Gripper, Clean Room
Product Type
Miniture Parallel Gripper, Clean Room
Seal Material
Viton
Minimum Operating Pressure
3 bar
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
36 N
Weight
0.03 kg
Accuracy
+/-0.05 mm
Repeatability
+/-0.03 mm
Displacement
0.2 cc
IP Rating
IP64
Maximum Operating Temperature
120 Degrees C
Series
RPMC
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Maximum Actuation Time
0.1 sec

Description

Miniture Parallel Gripper, Clean Room, Series RPMC, Open Width 20.8 mm, Stroke Length 4.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 24 mm, Overall Width 16 mm, Overall Height 25.5 mm, Inlet Size M2, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.03 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 36 N, IP Rating IP64, Seal Material Viton, Displacement 0.2 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.