Miniture Parallel Gripper, Clean Room
Mfr # RPMC-3M-V
Zoro # G1162117
product price: $1,263.99
/ea
Free Shipping & Returns
Key Features
Product Type
Miniture Parallel Gripper, Clean Room
Minimum Operating Pressure
3 bar
Inlet Size
M2
Maximum Actuation Time
0.1 sec
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMC-3M-V
Zoro #
G1162117
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
M2
Overall Length
30 mm
Overall Width
16 mm
Stroke Length
6.3 mm
Maximum Finger/Jaw Length
38 mm
Overall Height
25.5 mm
Open Width
26.4 mm
Details
Item
Miniture Parallel Gripper, Clean Room
Product Type
Miniture Parallel Gripper, Clean Room
Minimum Operating Pressure
3 bar
Maximum Actuation Time
0.1 sec
Seal Material
Viton
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
120 Degrees C
Total Rated Grip Force @ 100 psi
36 N
IP Rating
IP64
Series
RPMC
Accuracy
+/-0.05 mm
Maximum Operating Pressure
7 bar
Displacement
0.25 cc
System of Measurement
Metric
Weight
0.03 kg
Repeatability
+/-0.03 mm
Description
Miniture Parallel Gripper, Clean Room, Series RPMC, Open Width 26.4 mm, Stroke Length 6.3 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 30 mm, Overall Width 16 mm, Overall Height 25.5 mm, Inlet Size M2, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.03 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 36 N, IP Rating IP64, Seal Material Viton, Displacement 0.25 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.