Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniture Parallel Gripper

  • Mfr # RPM-3M-V

  • Zoro # G1162038


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Product Type
Miniture Parallel Gripper
Overall Height
25.5 mm
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Weight
0.03 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPM-3M-V
Zoro #
G1162038
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25.5 mm
Stroke Length
6.3 mm
Maximum Finger/Jaw Length
38 mm
Overall Length
30 mm
Inlet Size
M2
Overall Width
16 mm
Open Width
26.4 mm

Details

Item
Miniture Parallel Gripper
Product Type
Miniture Parallel Gripper
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Weight
0.03 kg
Series
RPM
Accuracy
+/-0.05 mm
Minimum Operating Temperature
-30 Degrees C
Minimum Operating Pressure
3 bar
Maximum Actuation Time
0.1 sec
Maximum Operating Temperature
120 Degrees C
IP Rating
IP33
Total Rated Grip Force @ 100 psi
36 N
Seal Material
Viton
Displacement
0.25 cc
System of Measurement
Metric

Description

Miniture Parallel Gripper, Series RPM, Open Width 26.4 mm, Stroke Length 6.3 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 30 mm, Overall Width 16 mm, Overall Height 25.5 mm, Inlet Size M2, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.03 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 36 N, IP Rating IP33, Seal Material Viton, Displacement 0.25 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.